Reducer, 6x6 To4x4, Gray, Steel

  • Mfr # F66LRE44

  • Zoro # G5847967


product price: $215.34
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Application
Indoor
Size
2.52 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66LRE44
Zoro #
G5847967
UPC #
783510186906
Country of Origin
Mexico

Dimensions

Size
2.52 in x 2-1/2 in
Height
2.52 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Reducer,6x6 To4x4,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
12
Color
Gray
Features
Reduces From 6.00 x 6.00, Reduces To 4.00 x 4.00, Dust-Resistant
Type
Reducer
Weight
3.70 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Reduces From
6.00 x 6.00 in / 152 x 152 mm
Reduces To
4.00 x 4.00 in / 102 x 102 mm

Description

Reducer,6x6 To4x4,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.