
Reducer, 8x8 To 6x6, Gray, Steel
Mfr # F33G22R
Zoro # G5840093
product price: $46.69
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Width
2-1/2 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F33G22R
Zoro #
G5840093
UPC #
783510166571
Country of Origin
Mexico
Dimensions
Width
2-1/2 in
Height
3 in
Size
3 in x 2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Reducer,8x8 To 6x6,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Type
Reducer
Weight
0.50 lb
Protection Rating
NEMA Type 1; IP30
Description
Reducer,8x8 To 6x6,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.