
Reducer, 8x8 to 6x6, Gray, Steel
Mfr # F88T3R66R
Zoro # G6806093
product price:Â $243.47
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
8 in
Size
8 in x 8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88T3R66R
Zoro #
G6806093
UPC #
783510439491
Country of Origin
Mexico
Dimensions
Height
8 in
Size
8 in x 8 in
Width
8 in
Thickness
14 ga / 1.9 mm
Details
Item
Reducer,8x8 to 6x6,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Color
Gray
Features
Weather-Resistant, Except Dust
Gauge
14 ga
NEMA Enclosure Type
3R
Type
Reducer
Weight
2.20 lb
Protection Rating
NEMA Type 3R
Description
Reducer,8x8 to 6x6,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.