
Reducer Bushings, 4x4 To 2.5x2.5, Gray,
Mfr # F44WR22
Zoro # G5825804
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
12
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44WR22
Zoro #
G5825804
UPC #
783510143602
Country of Origin
Mexico
Dimensions
Height
2 in
Size
2 in x 4 in
Width
4 in
Thickness
14 ga / 1.9 mm
Details
Item
Reducer Bushings,4x4 To 2.5x2.5,Gray,
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Color
Gray
Type
Reducer
Weight
1.24 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Description
Reducer Bushings,4x4 To 2.5x2.5,Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.