
Reducer Bushings, 6x6 To 4x4, Gray, Stee
Mfr # F66WR44
Zoro # G5827256
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Features
Dust-Resistant
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66WR44
Zoro #
G5827256
UPC #
783510145705
Country of Origin
Mexico
Dimensions
Height
4 in
Size
4 in x 6 in
Width
6 in
Thickness
14 ga / 1.9 mm
Details
Item
Reducer Bushings,6x6 To 4x4,Gray,Stee
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Features
Dust-Resistant
Color
Gray
Application
Indoor
Gauge
14 ga
Type
Reducer
Weight
2.06 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Description
Reducer Bushings,6x6 To 4x4,Gray,Stee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.