Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer Bushings, 6x6 To 4x4, Gray, Stee

  • Mfr # F66WRE44

  • Zoro # G5827317


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Width
6 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WRE44
Zoro #
G5827317
UPC #
783510145804
Country of Origin
Mexico

Dimensions

Width
6 in
Height
4 in
Size
4 in x 6 in
Thickness
14 ga / 1.9 mm

Details

Item
Reducer Bushings,6x6 To 4x4,Gray,Stee
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Gauge
14 ga
Color
Gray
Type
Reducer
Weight
2.10 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54

Description

Reducer Bushings,6x6 To 4x4,Gray,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.