Zoro Homepage

Reducer Bushings, 6x6 To 4x4, SS Type 30

  • Mfr # F66WR44SS

  • Zoro # G5836654


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
No. 2B
Width
6 in
Height
4 in
NEMA Enclosure Type
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WR44SS
Zoro #
G5836654
UPC #
783510160609
Country of Origin
United States

Dimensions

Width
6 in
Height
4 in
Size
4 in x 6 in
Thickness
16 ga / 1.59 mm

Details

Item
Reducer Bushings,6x6 To 4x4,SS Type 30
Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
4X
Gauge
16 ga
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Type
Reducer
Weight
2.18 lb
Protection Rating
NEMA Type 4X

Description

Reducer Bushings,6x6 To 4x4,SS Type 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.