
Reducer Bushings, 8x8 To 4x4, Gray, Stee
Mfr # F88WR44
Zoro # G5828595
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Size
4 in x 2-1/2 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88WR44
Zoro #
G5828595
UPC #
783510147808
Country of Origin
Mexico
Dimensions
Size
4 in x 2-1/2 in
Height
4 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Reducer Bushings,8x8 To 4x4,Gray,Stee
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
14 ga
Type
Reducer
Weight
3.76 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Description
Reducer Bushings,8x8 To 4x4,Gray,Stee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.