Reducer Bushings, 8x8 To 6x6, Gray, Stee

  • Mfr # F88WRE66

  • Zoro # G5828464


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88WRE66
Zoro #
G5828464
UPC #
783510147709
Country of Origin
Mexico

Dimensions

Height
6 in
Size
6 in x 2-1/2 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Reducer Bushings,8x8 To 6x6,Gray,Stee
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Gray
Gauge
14 ga
Application
Indoor
Features
Dust-Resistant
Type
Reducer
Weight
3 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54

Description

Reducer Bushings,8x8 To 6x6,Gray,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.