Zoro Homepage

Remote Door Switches, fits Frames

  • Mfr # PLFSWD

  • Zoro # G6825797


product price: $42.69
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Sub-Category
Lighting
Depth
0.87 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLFSWD
Zoro #
G6825797
UPC #
783510269494
Country of Origin
Mexico

Dimensions

Depth
0.87 in
Height
1.26 in
Width
0.67 in
Size
1.26 in x 0.67 in x 0.87 in
Thickness
14 ga / 1.9 mm

Details

Item
Remote Door Switches,fits Frames
Material
Mild Steel
Finish
Galvanized
Sub-Category
Lighting
Gauge
14 ga
Color
Unpainted
Standards
UL508A Recognized, Type 3R, 4, 4X, 12; File E61997; cUL Recognized per CSA C22.2 No. 14-13; Type 3R, 4, 4X, 12; File E61997
Series
ProLine
Weight
0.38 lb

Description

Remote Door Switches,fits Frames

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.