Zoro Homepage

Removable Hinge Quarter-Turn Latch Contoured Type 12, 12x10x6, Gray, Steel

  • Mfr # D12106IS

  • Zoro # G6812095


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Width
10 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12106IS
Zoro #
G6812095
UPC #
783510600709
Country of Origin
Mexico

Dimensions

Width
10 in
Depth
6 in
Height
12 in
Size
12 x 10 x 6 in
Overall Width
10.45 in
Overall Length
12.09 in
Thickness
16 ga / 1.52 mm
Panel Size
10.75 x 8.88 in / 273 x 226 mm
Overall Dimensions
12.09 x 10.45 in / 307 x 265 mm

Details

Item
Removable Hinge,w/Quarter-Turn Latch,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Color
Gray
Gauge
16 ga
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Weight
9 lb
Conductive Panel
A12P10G
Panel
A12P10
Protection Rating
NEMA Type 12; IP65

Description

Removable Hinge,w/Quarter-Turn Latch,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.