Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 10.00x8.0

  • Mfr # D1084IS

  • Zoro # G6811806


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A10P8G, A10P8
Size
10 x 8 x 4 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1084IS
Zoro #
G6811806
UPC #
783510604103
Country of Origin
Mexico

Dimensions

Size
10 x 8 x 4 in
Height
10 in
Depth
4 in
Width
8 in
Overall Length
10.09 in
Thickness
16 ga / 1.52 mm
Overall Width
8.45 in
Overall Dimensions
10.09 x 8.45 in / 256 x 215 mm
Panel Size
8.75 x 6.88 in / 222 x 175 mm

Details

Item
Removable Hinge,w/Quarter-Turn Latch,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A10P8G, A10P8
NEMA Enclosure Type
12
Color
Gray
Features
Dust-Resistant
Application
Indoor
Gauge
16 ga
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Weight
6 lb
Panel
A10P8
Protection Rating
NEMA Type 12; IP55
Conductive Panel
A10P8G

Description

Removable Hinge,w/Quarter-Turn Latch,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.