Zoro Homepage

Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 12.00x10.

  • Mfr # D12104IS

  • Zoro # G6812034


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Size
12 x 10 x 4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12104IS
Zoro #
G6812034
UPC #
783510600600
Country of Origin
Mexico

Dimensions

Size
12 x 10 x 4 in
Depth
4 in
Width
10 in
Height
12 in
Overall Width
10.45 in
Thickness
16 ga / 1.52 mm
Overall Length
12.09 in
Overall Dimensions
12.09 x 10.45 in / 307 x 265 mm
Panel Size
10.75 x 8.88 in / 273 x 226 mm

Details

Item
Removable Hinge,w/Quarter-Turn Latch,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Color
Gray
Features
Dust-Resistant
Gauge
16 ga
Application
Indoor
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Weight
7.50 lb
Protection Rating
NEMA Type 12; IP65
Conductive Panel
A12P10G
Panel
A12P10

Description

Removable Hinge,w/Quarter-Turn Latch,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.