Zoro Homepage

Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 6.00x6.00

  • Mfr # D664IS

  • Zoro # G6811736


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6P6G, A6P6
Depth
4 in
Size
6 x 6 x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D664IS
Zoro #
G6811736
UPC #
783510604202
Country of Origin
Mexico

Dimensions

Depth
4 in
Size
6 x 6 x 4 in
Height
6 in
Width
6 in
Overall Length
6.09 in
Thickness
16 ga / 1.52 mm
Overall Width
6.45 in
Overall Dimensions
6.09 x 6.45 in / 155 x 164 mm
Panel Size
4.88 x 4.88 in / 124 x 124 mm

Details

Item
Removable Hinge,w/Quarter-Turn Latch,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6P6G, A6P6
Color
Gray
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
12
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Weight
3.14 lb
Protection Rating
NEMA Type 12; IP55
Conductive Panel
A6P6G
Panel
A6P6

Description

Removable Hinge,w/Quarter-Turn Latch,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.