Zoro Homepage

Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10

  • Mfr # A12106DL

  • Zoro # G6811876


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Color
Gray
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12106DL
Zoro #
G6811876
UPC #
783510604707
Country of Origin
Mexico

Dimensions

Depth
6 in
Size
12 x 10 x 6 in
Width
10 in
Height
12 in
Overall Length
13 in
Overall Width
11.12 in
Thickness
16 ga / 1.52 mm
Panel Size
10.75 x 8.88 in / 273 x 226 mm
Overall Dimensions
13.00 x 11.12 in / 330 x 282 mm

Details

Item
Removable Hinge,w/Quick-Release Latch
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Color
Gray
Features
Dust-Resistant
Gauge
16 ga
NEMA Enclosure Type
12, 13
Application
Indoor
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; IEC 60529, IP65
Weight
9.30 lb
Mounting
12.50 x 8.12 in / 318 x 206 mm
Panel
A12P10
Protection Rating
NEMA Type 12
Conductive Panel
A12P10G

Description

Removable Hinge,w/Quick-Release Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.