Zoro Homepage

Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0

  • Mfr # A866DL

  • Zoro # G6812007


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
NEMA Enclosure Type
12, 13
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A866DL
Zoro #
G6812007
UPC #
783510600303
Country of Origin
Mexico

Dimensions

Height
8 in
Width
6 in
Size
8 x 6 x 6 in
Depth
6 in
Overall Width
7.12 in
Thickness
16 ga / 1.52 mm
Overall Length
9 in
Overall Dimensions
9.00 x 7.12 in / 229 x 181 mm
Panel Size
6.75 x 4.88 in / 171 x 124 mm

Details

Item
Removable Hinge,w/Quick-Release Latch
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
NEMA Enclosure Type
12, 13
Application
Indoor
Color
Gray
Features
Dust-Resistant
Gauge
16 ga
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; IEC 60529, IP65
Weight
5 lb
Protection Rating
NEMA Type 12; IP65
Conductive Panel
A8P6G
Mounting
8.50 x 4.12 in / 216 x 105 mm
Panel
A8P6

Description

Removable Hinge,w/Quick-Release Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.