Zoro Homepage

Removable Hinge, w/Quarter-Turn Latch,

  • Mfr # D1086IS

  • Zoro # G5859237


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A10P8G, A10P8
Application
Indoor
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1086IS
Zoro #
G5859237
UPC #
783510604400
Country of Origin
Mexico

Dimensions

Size
10 x 8 x 6 in
Width
8 in
Depth
6 in
Height
10 in
Overall Length
10.09 in
Thickness
16 ga / 1.52 mm
Overall Width
8.45 in
Overall Dimensions
10.09 x 8.45 in / 256 x 215 mm
Panel Size
8.75 x 6.88 in / 222 x 175 mm

Details

Item
Removable Hinge,w/Quarter-Turn Latch,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A10P8G, A10P8
Application
Indoor
NEMA Enclosure Type
12
Gauge
16 ga
Color
Gray
Features
Dust-Resistant
Weight
6.60 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Panel
A10P8
Protection Rating
NEMA Type 12; IP55
Conductive Panel
A10P8G

Description

Removable Hinge,w/Quarter-Turn Latch,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.