Zoro Homepage

Removable Hinge, w/Quarter-Turn Latch,

  • Mfr # D12108IS

  • Zoro # G5859228


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
NEMA Enclosure Type
12
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12108IS
Zoro #
G5859228
UPC #
783510600808
Country of Origin
Mexico

Dimensions

Height
12 in
Depth
8 in
Width
10 in
Size
12 x 10 x 8 in
Overall Width
10.45 in
Overall Length
12.09 in
Thickness
16 ga / 1.52 mm
Panel Size
10.75 x 8.88 in / 273 x 226 mm
Overall Dimensions
12.09 x 10.45 in / 307 x 265 mm

Details

Item
Removable Hinge,w/Quarter-Turn Latch,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
NEMA Enclosure Type
12
Color
Gray
Gauge
16 ga
Application
Indoor
Features
Dust-Resistant
Weight
11.60 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Panel
A12P10
Protection Rating
NEMA Type 12; IP65
Conductive Panel
A12P10G

Description

Removable Hinge,w/Quarter-Turn Latch,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.