Zoro Homepage

Removable Hinge, w/Quick-Release Latch

  • Mfr # A1086DL

  • Zoro # G5859298


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A10P8G, A10P8
Size
10 x 8 x 6 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1086DL
Zoro #
G5859298
UPC #
783510600402
Country of Origin
Mexico

Dimensions

Size
10 x 8 x 6 in
Width
8 in
Depth
6 in
Height
10 in
Thickness
16 ga / 1.52 mm
Overall Width
9.12 in
Overall Length
11 in
Panel Size
8.75 x 6.88 in / 222 x 175 mm
Overall Dimensions
11.00 x 9.12 in / 279 x 232 mm

Details

Item
Removable Hinge,w/Quick-Release Latch
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A10P8G, A10P8
Application
Indoor
Gauge
16 ga
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
12, 13
Weight
6.80 lb
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; IEC 60529, IP65
Conductive Panel
A10P8G
Panel
A10P8
Mounting
10.50 x 4.12 in / 267 x 105 mm
Protection Rating
NEMA Type 12; IP65

Description

Removable Hinge,w/Quick-Release Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.