Zoro Homepage

Replacement Door with 3-Point Latch, Typ

  • Mfr # Z24208SS3PT

  • Zoro # G5827046


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Size 24 x 20 in
NEMA Enclosure Type
4X
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z24208SS3PT
Zoro #
G5827046
UPC #
783510145521
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.98 mm

Details

Item
Replacement Door with 3-Point Latch,Typ
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Size 24 x 20 in
NEMA Enclosure Type
4X
Gauge
14 ga
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Weight
18 lb
Standards
Maintains NEMA Type 4X rating when properly installed on HOFFMAN SSLP clamp cover or SSLP3PT stainless steel wall-mount enclosures.
Fits
A = 24.00, B = 20.00 in

Description

Replacement Door with 3-Point Latch,Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.