Zoro Homepage

Replacement Door with 3-Point Latch, Typ

  • Mfr # Z30248SS3PT

  • Zoro # G5827019


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Size 30 x 24 in
Features
Watertight, Corrosion-Resistant
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z30248SS3PT
Zoro #
G5827019
UPC #
783510145545
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.98 mm

Details

Item
Replacement Door with 3-Point Latch,Typ
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits Size 30 x 24 in
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Gauge
14 ga
NEMA Enclosure Type
4X
Weight
25 lb
Standards
Maintains NEMA Type 4X rating when properly installed on HOFFMAN SSLP clamp cover or SSLP3PT stainless steel wall-mount enclosures.
Fits
A = 30.00, B = 24.00 in

Description

Replacement Door with 3-Point Latch,Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.