
Replacement Filter Kit for Filtered Glan
Mfr # PFK6020
Zoro # G5827378
product price: $161.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fits Frame 800 x 500, 800 x 600, 800 x 800, 800 x 900, 1600 x 500, 1600 x 600, 1600 x 800 mm
Height
24 in
Width
8 in
Size
24 x 8 in
Series
ProLine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFK6020
Zoro #
G5827378
UPC #
783510145842
Country of Origin
Mexico
Dimensions
Height
24 in
Width
8 in
Size
24 x 8 in
Filter Size
609 x 203 mm / 24.00 x 8.00 in
Details
Item
Replacement Filter Kit for Filtered Glan
For Use With
Fits Frame 800 x 500, 800 x 600, 800 x 800, 800 x 900, 1600 x 500, 1600 x 600, 1600 x 800 mm
Series
ProLine
Weight
5 lb
Fits Frame
800 x 500, 800 x 600, 800 x 800, 800 x 900, 1600 x 500, 1600 x 600, 1600 x 800 mm
Description
Replacement Filter Kit for Filtered Glan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.