Zoro Homepage

Replacement Filter Kit for Filtered Glan

  • Mfr # PFK8120

  • Zoro # G5827405


product price: $201.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fits Frame 1000 x 500, 1000 x 600, 1000 x 800 mm
Width
8 in
Size
32 x 8 in
Height
32 in
Series
ProLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFK8120
Zoro #
G5827405
UPC #
783510145859
Country of Origin
Mexico

Dimensions

Width
8 in
Size
32 x 8 in
Height
32 in
Filter Size
813 x 203 mm / 32.00 x 8.00 in

Details

Item
Replacement Filter Kit for Filtered Glan
For Use With
Fits Frame 1000 x 500, 1000 x 600, 1000 x 800 mm
Series
ProLine
Weight
4.50 lb
Fits Frame
1000 x 500, 1000 x 600, 1000 x 800 mm

Description

Replacement Filter Kit for Filtered Glan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.