Shop NVENT HOFFMAN
See all product information
Create Account
Replacement filter, PK6
- Mfr # 89134424R
- Zoro # G822702929
product price:Â
$
12.85
/pk of 6, $2.14/ea
Key Features
Depth
9/16 in
For Use With
HF
Radiator Connection
4 5/8 in
Height
4 5/8 in
Frame Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89134424R
- Zoro #
- G822702929
- UPC #
- 783510347185
- Country of Origin
- United States
- For Use With
- HF
- Item
- Axial Fan Filter
- Radiator Connection
- 4 5/8 in
- Frame Material
- Plastic
- Compatible Product Type
- HF
Dimensions
- Depth
- 9/16 in
- Height
- 4 5/8 in
- Width
- 4 5/8 in
Description
Axial Fan Filter, Radiator Connection 4 5/8 in, For Use With HF, Media Material Not Applicable, Fits Fan Shape Square, 4 5/8 in Height, 4 5/8 in Width, 9/16 in Depth, Mounting Eye O.C. Not Applicable, Frame Material Plastic, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.