
Replacement Front Plate, Fits 320x350mm
Mfr # CPFP3235
Zoro # G5837695
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 12.80 x 13.78 in
Height
12.8 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPFP3235
Zoro #
G5837695
UPC #
783510162313
Country of Origin
United States
Dimensions
Height
12.8 in
Depth
0.13 in
Size
12.8 in x 14.21 in x 0.13 in
Width
14.21 in
Thickness
0.125 in / 3 mm
Details
Item
Replacement Front Plate,Fits 320x350mm
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 12.80 x 13.78 in
Color
Light Gray
Weight
3.25 lb
Series
Concept
Fits Enclosure
12.80 x 13.78 in / 325 x 350 mm
Description
Replacement Front Plate,Fits 320x350mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.