
Replacement Front Plate, Fits 370x400mm
Mfr # CPFP3740
Zoro # G5837659
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 14.76 x 15-3/4 in
Size
14.76 in x 16.18 in x 0.13 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPFP3740
Zoro #
G5837659
UPC #
783510162337
Country of Origin
United States
Dimensions
Size
14.76 in x 16.18 in x 0.13 in
Width
16.18 in
Height
14.76 in
Depth
0.13 in
Thickness
0.125 in / 3 mm
Details
Item
Replacement Front Plate,Fits 370x400mm
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 14.76 x 15-3/4 in
Color
Light Gray
Series
Concept
Weight
5.20 lb
Fits Enclosure
14.76 x 15.75 in / 375 x 400 mm
Description
Replacement Front Plate,Fits 370x400mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.