
Replacement Front Plate, Fits 400x500mm
Mfr # CPFP4050
Zoro # G5837634
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 15-3/4 x 19.68 in
Width
20.12 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPFP4050
Zoro #
G5837634
UPC #
783510162344
Country of Origin
United States
Dimensions
Width
20.12 in
Size
15-3/4 in x 20.12 in x 0.13 in
Depth
0.13 in
Height
15-3/4 in
Thickness
0.125 in / 3 mm
Details
Item
Replacement Front Plate,Fits 400x500mm
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 15-3/4 x 19.68 in
Color
Light Gray
Weight
6.40 lb
Series
Concept
Fits Enclosure
15.75 x 19.68 in / 400 x 500 mm
Description
Replacement Front Plate,Fits 400x500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.