Zoro Homepage

Replacement Front Plate, Fits 420x450mm

  • Mfr # CPFP4245

  • Zoro # G5837835


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 16.73 x 17.72 in
Height
16.73 in
Size
16.73 in x 18.15 in x 0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPFP4245
Zoro #
G5837835
UPC #
783510162351
Country of Origin
United States

Dimensions

Height
16.73 in
Size
16.73 in x 18.15 in x 0.13 in
Depth
0.13 in
Width
18.15 in
Thickness
0.125 in / 3 mm

Details

Item
Replacement Front Plate,Fits 420x450mm
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 16.73 x 17.72 in
Color
Light Gray
Weight
5.90 lb
Series
Concept
Fits Enclosure
16.73 x 17.72 in / 425 x 450 mm

Description

Replacement Front Plate,Fits 420x450mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.