Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Front Plate, Fits 450x550mm

  • Mfr # CPFP4555

  • Zoro # G5837869


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 17.72 x 21.65 in
Height
17.72 in
Size
17.72 in x 18.15 in x 0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPFP4555
Zoro #
G5837869
UPC #
783510162368
Country of Origin
United States

Dimensions

Height
17.72 in
Size
17.72 in x 18.15 in x 0.13 in
Depth
0.13 in
Width
18.15 in
Thickness
0.125 in / 3 mm

Details

Item
Replacement Front Plate,Fits 450x550mm
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 17.72 x 21.65 in
Color
Light Gray
Weight
7.60 lb
Series
Concept
Fits Enclosure
17.72 x 21.65 in / 450 x 550 mm

Description

Replacement Front Plate,Fits 450x550mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.