Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Front Plate, Fits 470x500mm

  • Mfr # CPFP4750

  • Zoro # G5837896


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 18.70 x 19.68 in
Size
18.7 in x 20.12 in x 0.13 in
Height
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPFP4750
Zoro #
G5837896
UPC #
783510162375
Country of Origin
United States

Dimensions

Size
18.7 in x 20.12 in x 0.13 in
Height
18.7 in
Width
20.12 in
Depth
0.13 in
Thickness
0.125 in / 3 mm

Details

Item
Replacement Front Plate,Fits 470x500mm
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 18.70 x 19.68 in
Color
Light Gray
Weight
6.10 lb
Series
Concept
Fits Enclosure
18.70 x 19.68 in / 475 x 500 mm

Description

Replacement Front Plate,Fits 470x500mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.