
Replacement Front Plate, Fits 480x600mm
Mfr # CPFP4860
Zoro # G5837905
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 18.90 x 23.62 in
Depth
0.13 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPFP4860
Zoro #
G5837905
UPC #
783510162382
Country of Origin
United States
Dimensions
Depth
0.13 in
Size
18.9 in x 24.06 in x 0.13 in
Width
24.06 in
Height
18.9 in
Thickness
0.125 in / 3 mm
Details
Item
Replacement Front Plate,Fits 480x600mm
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 18.90 x 23.62 in
Color
Light Gray
Series
Concept
Weight
8.40 lb
Fits Enclosure
18.90 x 23.62 in / 480 x 600 mm
Description
Replacement Front Plate,Fits 480x600mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.