Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Front Plate, Fits 520x550mm

  • Mfr # CPFP5255

  • Zoro # G5837844


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 20.67 x 21.65 in
Width
22.09 in
Depth
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPFP5255
Zoro #
G5837844
UPC #
783510162412
Country of Origin
United States

Dimensions

Width
22.09 in
Depth
0.13 in
Height
20.67 in
Size
20.67 in x 22.09 in x 0.13 in
Thickness
0.125 in / 3 mm

Details

Item
Replacement Front Plate,Fits 520x550mm
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 20.67 x 21.65 in
Color
Light Gray
Weight
8.40 lb
Series
Concept
Fits Enclosure
20.67 x 21.65 in / 525 x 550 mm

Description

Replacement Front Plate,Fits 520x550mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.