Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Front Plate, Fits 550x600mm

  • Mfr # CPFP5560

  • Zoro # G5837826


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 21.85 x 23.62 in
Depth
0.13 in
Width
24.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPFP5560
Zoro #
G5837826
UPC #
783510162429
Country of Origin
United States

Dimensions

Depth
0.13 in
Width
24.06 in
Height
21.85 in
Size
21.85 in x 24.06 in x 0.13 in
Thickness
0.125 in / 3 mm

Details

Item
Replacement Front Plate,Fits 550x600mm
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Enclosure 21.85 x 23.62 in
Color
Light Gray
Series
Concept
Weight
9.30 lb
Fits Enclosure
21.85 x 23.62 in / 555 x 600 mm

Description

Replacement Front Plate,Fits 550x600mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.