Zoro Homepage

Replacement Tumbler Lock

  • Mfr # ATCL

  • Zoro # G5819093


product price: $22.39
/ea

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Width
1 in
Height
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATCL
Zoro #
G5819093
UPC #
783510132538
Country of Origin
Mexico

Dimensions

Width
1 in
Height
2.69 in
Size
2.69 in x 1 in x 0.95 in
Depth
0.95 in

Details

Item
Replacement Tumbler Lock
Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
0.32 lb

Description

Replacement Tumbler Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.