Zoro Homepage

Runway Center Support Kit, Fits 24.00, S

  • Mfr # LCSK24

  • Zoro # G5844406


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 24 in
Color
Black
Thickness
0.375 in / 9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSK24
Zoro #
G5844406
UPC #
783510173555
Country of Origin
United States

Dimensions

Thickness
0.375 in / 9.5 mm

Details

Item
Runway Center Support Kit,Fits 24.00,S
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 24 in
Color
Black
Weight
9.46 lb
Fits Cable Runway
24 in

Description

Runway Center Support Kit,Fits 24.00,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.