Zoro Homepage

Runway Center Support Kit, Fits 6.00, St

  • Mfr # LCSK6

  • Zoro # G5844458


product price: $67.99
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 6 in
Color
Black
Thickness
0.375 in / 9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSK6
Zoro #
G5844458
UPC #
783510173524
Country of Origin
United States

Dimensions

Thickness
0.375 in / 9.5 mm

Details

Item
Runway Center Support Kit,Fits 6.00,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 6 in
Color
Black
Weight
7.06 lb
Fits Cable Runway
6 in

Description

Runway Center Support Kit,Fits 6.00,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.