Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Runway Elevation Kit, 12.00x0.00x0.00, Steel

  • Mfr # LEK12

  • Zoro # G6780437


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Gauge
11 ga
Thickness
11 ga / 3.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEK12
Zoro #
G6780437
UPC #
783510199357
Country of Origin
United States

Dimensions

Thickness
11 ga / 3.04 mm

Details

Item
Runway Elevation Kit,12.00x0.00x0.00,S
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Gauge
11 ga
Weight
1.80 lb

Description

Runway Elevation Kit,12.00x0.00x0.00,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.