Zoro Homepage

Runway Overhead 12-in. Stack Kit, White, Steel

  • Mfr # LST12W

  • Zoro # G6831537


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
11 ga
Includes
2 brackets and hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST12W
Zoro #
G6831537
UPC #
783510299828
Country of Origin
United States

Dimensions

Thickness
11 ga / 3.04 mm

Details

Item
Runway Overhead 12-in. Stack Kit,White,
Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
11 ga
Includes
2 brackets and hardware
Weight
3.20 lb

Description

Runway Overhead 12-in. Stack Kit,White,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.