Zoro Homepage

Runway Termination Kit, Fits 12", Gray

  • Mfr # LRTK12G

  • Zoro # G5827579


product price: $51.19
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 12 in
Color
Gray
Thickness
0.375 in / 9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRTK12G
Zoro #
G5827579
UPC #
783510146061
Country of Origin
United States

Dimensions

Thickness
0.375 in / 9.5 mm

Details

Item
Runway Termination Kit,Fits 12",Gray
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 12 in
Color
Gray
Weight
1.40 lb
Fits Cable Runway
12 in

Description

Runway Termination Kit,Fits 12 In.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.