Zoro Homepage

Runway Termination Kit, Fits 18", Black

  • Mfr # LRTK18B

  • Zoro # G5827667


product price: $60.19
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 18 in
Color
Black
Thickness
0.375 in / 9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRTK18B
Zoro #
G5827667
UPC #
783510146085
Country of Origin
United States

Dimensions

Thickness
0.375 in / 9.5 mm

Details

Item
Runway Termination Kit,Fits 18",Black
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 18 in
Color
Black
Weight
1.70 lb
Fits Cable Runway
18 in

Description

Runway Termination Kit,Fits 18 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.