Zoro Homepage

Runway Termination Kit, Fits 18", Steel

  • Mfr # LRTK18

  • Zoro # G5827737


product price: $54.49
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cable Runway 18 in
Color
Unpainted
Thickness
0.375 in / 9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRTK18
Zoro #
G5827737
UPC #
783510146078
Country of Origin
United States

Dimensions

Thickness
0.375 in / 9.5 mm

Details

Item
Runway Termination Kit,Fits 18",Steel
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cable Runway 18 in
Color
Unpainted
Weight
1 lb
Fits Cable Runway
18 in

Description

Runway Termination Kit,Fits 18 In.,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.