Zoro Homepage

Sanitary Leg Kits, SS Type 304

  • Mfr # WSASLKSS

  • Zoro # G5818086


product price: $2,817.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
Size
11-1/2 to 12-1/2 in
Color
Unpainted
Length
11-1/2 to 12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSASLKSS
Zoro #
G5818086
UPC #
783510131029
Country of Origin
United States

Dimensions

Size
11-1/2 to 12-1/2 in
Length
11-1/2 to 12-1/2 in
Height
11-1/2 to 12-1/2 in

Details

Item
Sanitary Leg Kits,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #4
Color
Unpainted
Series
WaterShed
Weight
31 lb

Description

Sanitary Leg Kits,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.