Zoro Homepage

Sanitary Leg Kits, SS Type 304

  • Mfr # WSFSLKSS

  • Zoro # G5820168


product price: $1,830.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
Length
12 in
Size
12 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSFSLKSS
Zoro #
G5820168
UPC #
783510134334
Country of Origin
United States

Dimensions

Length
12 in
Size
12 in

Details

Item
Sanitary Leg Kits,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #4
Color
Unpainted
Series
WaterShed
Weight
28.80 lb

Description

Sanitary Leg Kits,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.