
Screw-Cover Galvanized, Type 3r, 10.00x1
Mfr # A10R108GVNK
Zoro # G5842026
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
10 x 10 x 8 in
Depth
8 in
Features
No Knockouts, Weather-resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10R108GVNK
Zoro #
G5842026
UPC #
783510169718
Country of Origin
Mexico
Dimensions
Size
10 x 10 x 8 in
Depth
8 in
Height
10 in
Width
10 in
Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover Galvanized,Type 3r,10.00x1
Material
Mild Steel
Finish
Galvanized
Features
No Knockouts, Weather-resistant, Except Dust
Color
Unpainted
NEMA Enclosure Type
3R
Gauge
16 ga
Standards
UL50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Type
Style A
Weight
12 lb
Protection Rating
NEMA Type 3R; IP32
Body Style
A
Mounting
2.25 in / 57 mm / 1.06 in / 27 mm
Description
Screw-Cover Galvanized,Type 3r,10.00x1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.