Zoro Homepage

Screw-Cover Galvanized, Type 3r, 24.00x2

  • Mfr # A24R2410GV

  • Zoro # G5838919


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Size
24 x 24 x 10 in
Height
24 in
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24R2410GV
Zoro #
G5838919
UPC #
783510165529
Country of Origin
Mexico

Dimensions

Size
24 x 24 x 10 in
Height
24 in
Depth
10 in
Width
24 in
Thickness
14 ga / 1.9 mm

Details

Item
Screw-Cover Galvanized,Type 3r,24.00x2
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Features
Knockouts, Weather-resistant, except dust
Gauge
14 ga
Color
Unpainted
Type
Style C
Weight
52.14 lb
Standards
UL50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Body Style
C
Knockout Pattern
A-B-C-D-E-F-G-H-I
Mounting
13 in / 330 mm / 1.12 in / 28 mm

Description

Screw-Cover Galvanized,Type 3r,24.00x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.