Zoro Homepage

Screw-Cover Galvanized, Type 3r, 8.00x8

  • Mfr # A8R88GVNK

  • Zoro # G5842035


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Depth
8 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8R88GVNK
Zoro #
G5842035
UPC #
783510169725
Country of Origin
Mexico

Dimensions

Depth
8 in
Height
8 in
Width
8 in
Size
8 x 8 x 8 in
Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover Galvanized,Type 3r,8.00x8
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Features
No Knockouts, Weather-resistant, Except Dust
NEMA Enclosure Type
3R
Gauge
16 ga
Type
Style A
Weight
8.50 lb
Standards
UL50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Mounting
2.25 in / 57 mm / 1.06 in / 27 mm
Protection Rating
NEMA Type 3R; IP32
Body Style
A

Description

Screw-Cover Galvanized,Type 3r,8.00x8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.