Zoro Homepage

Screw-Cover, Gasketed, Type 3, 20.00x16.

  • Mfr # A20166GSC

  • Zoro # G5858564


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3, 4
Gauge
Body: 14 ga, Door: 10 ga
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20166GSC
Zoro #
G5858564
UPC #
783510561802
Country of Origin
Mexico

Dimensions

Height
20 in
Depth
6 in
Width
16 in
Size
20 x 16 x 6 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
10 ga / 3.4 mm

Details

Item
Screw-Cover,Gasketed,Type 3,20.00x16.
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3, 4
Gauge
Body: 14 ga, Door: 10 ga
Features
Weather-Resistant
Weight
29 lb
Standards
UL 508A Listed; Type 3, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 12; File No. E61997; NEMA/EEMAC Type 3 and 12 (except for mounting provisions); CSA, File 42184: Type 4 and 12; IEC 60529, IP66
Cover Screw Quantity
8
Protection Rating
NEMA Type 3; IP66

Description

Screw-Cover,Gasketed,Type 3,20.00x16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.