
Screw-Cover Pull Box Extender, Type 1, fits 10.00x8.00, Gray, Steel
Mfr # A1084SU
Zoro # G6831984
product price: $39.29
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Size
10 in x 8 in x 4 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1084SU
Zoro #
G6831984
UPC #
783510301422
Country of Origin
Mexico
Dimensions
Size
10 in x 8 in x 4 in
Depth
4 in
Height
10 in
Width
8 in
Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover Pull Box Extender,Type 1,f
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Application
Indoor
Color
Gray
Gauge
16 ga
Standards
UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Type
Painted
Weight
3.60 lb
Protection Rating
NEMA Type 1
Description
Screw-Cover Pull Box Extender,Type 1,f
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.