Zoro Homepage

Screw-Cover Pull Box Extender, Type 1, fits 16.00x12.00, Gray, Steel

  • Mfr # A16124SU

  • Zoro # G6832036


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Gray
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16124SU
Zoro #
G6832036
UPC #
783510300548
Country of Origin
Mexico

Dimensions

Depth
4 in
Size
16 in x 12 in x 4 in
Width
12 in
Height
16 in
Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover Pull Box Extender,Type 1,f
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Gray
NEMA Enclosure Type
1
Application
Indoor
Standards
UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Type
Painted
Weight
5.20 lb
Protection Rating
NEMA Type 1

Description

Screw-Cover Pull Box Extender,Type 1,f

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.