Zoro Homepage

Screw-Cover Pull Box Extender, Type 1, fits 18.00x18.00, Gray, Steel

  • Mfr # A18184SU

  • Zoro # G6832124


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
18 in
NEMA Enclosure Type
1
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18184SU
Zoro #
G6832124
UPC #
783510301569
Country of Origin
Mexico

Dimensions

Height
18 in
Depth
4 in
Width
18 in
Size
18 in x 18 in x 4 in
Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover Pull Box Extender,Type 1,f
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
16 ga
Application
Indoor
Color
Gray
Standards
UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Type
Painted
Weight
6.90 lb
Protection Rating
NEMA Type 1

Description

Screw-Cover Pull Box Extender,Type 1,f

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.